Shop MIGHTY MAX BATTERY
See all product information
Create Account
12V 26AH Battery for IV Medication System Omni Flow 4000 Plus
- Mfr # ML26-12123
- Zoro # G000499276
product price:Â
$
71.49
/ea
Key Features
Chemistry
SLA, AGM
Width
6.57 in
Depth
6.89 in
Height
5.04 in
Weight
18.10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML26-12123
- Zoro #
- G000499276
- UPC #
- 785123685302
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 18.10 lb
- Amperage
- 26 AH
- Voltage
- 12 V
- Terminal
- T3
- Item
- Sealed Lead Acid Battery
Dimensions
- Width
- 6.57 in
- Depth
- 6.89 in
- Height
- 5.04 in
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.