12V 35AH GEL Battery for Everest Carrete HotWheels - 2 Pack

  • Mfr # ML35-12GELMP2504

  • Zoro # G200813261


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Chemistry
GEL
Width
7.68 in
Depth
5.16 in
Height
7.13 in
Weight
23.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML35-12GELMP2504
Zoro #
G200813261
UPC #
730052314922
Country of Origin
Viet Nam

Dimensions

Width
7.68 in
Depth
5.16 in
Height
7.13 in

Details

Chemistry
GEL
Weight
23.15 lbs
Amperage
35 AH
Voltage
12 V
Terminal
Internal Thread
Item
Sealed Lead Acid Battery

Description

Delivering power when you need it, the Mighty Max ML35-12GEL 12 Volt 35 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML35-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML35-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.