Zoro Homepage

12V 35AH INT Battery Replacement for Ortho Kinetics Bravo - 2 Pack

  • Mfr # ML35-12INTMP2223

  • Zoro # G200813070


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chemistry
SLA, AGM
Width
7.68 in
Depth
5.16 in
Height
7.13 in
Weight
23.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML35-12INTMP2223
Zoro #
G200813070
UPC #
730052844276
Country of Origin
Viet Nam

Dimensions

Width
7.68 in
Depth
5.16 in
Height
7.13 in

Details

Chemistry
SLA, AGM
Weight
23.15 lbs
Amperage
35 AH
Voltage
12 V
Terminal
Internal Thread
Item
Sealed Lead Acid Battery

Description

Delivering power when you need it, the Mighty Max ML35-12 INT 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included. 2 Pack

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.