Zoro Homepage

12V 35AH U1 Lithium Replacement Battery for Caterpillar E450

  • Mfr # ML35-12LI-U1522

  • Zoro # G304838948


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML35-12LI-U1522
Zoro #
G304838948
UPC #
29483244367
Country of Origin
Viet Nam

Description

Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.