Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mighty Max Battery Power Inverter, Pure Sine Wave, 500 W Continuous, 2 Outlets MAX3532822

Power Inverter, Pure Sine Wave, 500 W Continuous, 2 Outlets (Discontinued)

  • Mfr # MAX3532822
  • Zoro # G210108173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3532822
Zoro #
G210108173
UPC #
656727471793
Country of Origin
Viet Nam

Details

Item
Power Inverter
Continuous Output Power
500 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
2

Description

Mighty Max Solar is proud to bring you the MLS-500PSW, a 12 Volt 500 watt pure sine wave inverter. The MLS-500PSW works by converting your batteries stored DC power into household AC power for your common consumer electronics. The Mighty max 500 watt pure sine wave inverter Produces cleaner, smoother, quieter, and more reliable Power to operate your electronics without any interference. This inverter delivers optimal performance for all off grid and solar applications. For optimal performance the MLS-500PSW 12v 500w inverter works best with a Mighty Max solar panel, charge controller, and a Mighty Max battery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.