Shop MIGHTY MAX BATTERY
Create Account
12V 55AH GEL Battery Replaces Everest Jennings 3W Scooter - 2PK
- Mfr # MAX3558769
- Zoro # G710212806
product price:Â
$
329.99
/pk of 2, $165.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3558769
- Zoro #
- G710212806
- UPC #
- 635665866236
- Country of Origin
- Viet Nam
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max ML55-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material