Mighty Max Battery
12V 6AH GEL Battery for Polaris 50 Predator, Outlaw 13-14
Mfr # YTZ7SGEL140
Zoro # G000520420
product price: $38.39
/eaKey Features
- Chemistry GEL
- Width 4.50 in
- Depth 2.81 in
- Height 4.21 in
- Weight 4.41 lbs
Get a 10% off coupon
Free 30-day returns
Return Policy Get 30 days to pay with Net 30
Apply Now Real support from real people
Contact our U.S. based team Product Information
- Brand Mighty Max Battery
- MFR # YTZ7SGEL140
- Zoro # G000520420
- UPC # 785123715917
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Width | 4.50 in |
Depth | 2.81 in |
Height | 4.21 in |
Details
Chemistry | GEL |
Weight | 4.41 lbs |
Amperage | 6 AH |
Voltage | 12 V |
Terminal | Nut and Bolt |
Item | Sealed Lead Acid Battery |
Description
The YTZ7S GEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ7S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ7S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.