Zoro Homepage

12V 75Ah Internal Thread Replacement Battery Compatible with The Basement WatchDog Model BW-27AGM

  • Mfr # MAX4076772

  • Zoro # G015136586


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4076772
Zoro #
G015136586
UPC #
747104720570
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max ML75-12 Internal Thread 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 Internal Thread is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.


  • • ML75-12 Internal Thread is a 12V 75AH group 24 Sealed Lead Acid (SLA) rechargeable maintenance free battery - UL Certified
  • • Dimensions: 10.24 inches x 6.61 inches x 8.27 inches. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • Rechargeable spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Mounted in any position, resists shocks, and vibration. High performance in high and low temperatures.
  • • Factory activated SLA / AGM battery. Maintenance free. No adding water. Advanced design works right out of the box and requires zero maintenance, zero adding of fluids compared to a flooded wet cell battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.