Zoro Homepage

12V Solar Panel Charger for APC GP1270F2 12V 7Ah Battery

  • Mfr # MAX3512778

  • Zoro # G109134221


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3512778
Zoro #
G109134221
UPC #
730052482416
Country of Origin
Viet Nam

Description

Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.