This item is Discontinued.

Mighty Max Battery 14.4V 1.5AH Battery for Ryobi BPP-1413 BPP-1415 BPP-1417 - 2PK MAX3527003

This item is Discontinued.

Mighty Max Battery

14.4V 1.5AH Battery for Ryobi BPP-1413 BPP-1415 BPP-1417 - 2PK (Discontinued)

Mfr # MAX3527003
Zoro # G010211899
UPC # 730052624755
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAX3527003
Zoro #
G010211899
UPC #
730052624755
Country of Origin
Viet Nam

Description

Mighty Max power tool battery that meets your budget and needs. Mighty Max ML-RY1415 battery uses the highest quality cells, safe with rapid-charge technology while providing overcharge and over discharge protection to increase the life of the battery. The ML-RY1415 provides safeguard features against incorrect voltage, short circuit, internal overheating. 100% compatibility with the original

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.