Zoro Homepage

6V 4.5AH SLA Replacement Battery for Embassy 6ce5

  • Mfr # MAX3537099

  • Zoro # G715136640


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3537099
Zoro #
G715136640
UPC #
747104907018
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max ML4-6 6 Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.


  • • ML4-6 SLA is a 6V 4.5AH Sealed Lead Acid (SLA) rechargeable maintenance free battery - UL Certified
  • • Dimensions: 2.76 inches x 1.89 inches x 4.21 inches. Terminal: F1. Listing is for the Battery only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures and long service life.
  • • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.