APS Battery For iRobot Roomba 500 510 532 530 540 550 14.4V

  • Mfr # MAX3471806

  • Zoro # G509152030


product price:  $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3471806
Zoro #
G509152030
UPC #
785123691716
Country of Origin
Viet Nam

Description

The ML-RMB500 battery is fully compatible with all Roomba 500, 600, and 700 series. Mighty Max ML-RMB500 Brand new Battery Pack which is compatible with iRobot Roomba Advanced Power System APS Battery. ML-RMB500 replaces the original iRobot Roomba 80501 battery. ML-RMB500 is an Ni-Cd Rechargeable battery that keeps Roomba running at peak performance, cleaning up your room in a single charge. ML-RMB500 can be charged or discharged as needed without loss of capacity. Easy to charge and connect APS battery compatible with all Roomba FloorVac models. Replacement battery for iRobot Roomba 500 600 700 series vacuum cleaner. 14.4V 2.0AH NiCD battery. Mighty maximum batteries are made with the highest quality materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.