Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEL Battery for Husaberg Fe400e 1696-2003 With 12V 1A Charger

  • Mfr # MAX3890550

  • Zoro # G910232352


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3890550
Zoro #
G910232352
UPC #
635665670239
Country of Origin
Viet Nam

Description

The YTX5L-BS GEL is a 12V 4AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.