Zoro Homepage

ML-AC612 6V/12V Charger for Minuteman E500 12V 5Ah SLA Battery

  • Mfr # MAX3497601

  • Zoro # G809133845


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3497601
Zoro #
G809133845
UPC #
730052475029
Country of Origin
Viet Nam

Description

The Mighty Max ML-AC612 charger is ideal for charging any 6-Volt or 12-Volt Sealed Lead Acid battery. This charger comes equipped with an easy to use charger head with a switch to effortlessly change from 6-Volt to 12-Volt and Back. Set includes one charger head with a long cord with alligator clips to allow easy connection to your batteries connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.