ML-U1-CCAHR 12V 320CCA Battery for Yard Man R814K 325CCA Lawn Mower

  • Mfr # ML-U1-CCAHR1149

  • Zoro # G7550410


product price:  $74.99
/ea

Key Features

Chemistry
SLA, AGM
Width
7.75 in
Depth
5.11 in
Height
7.06 in
Weight
14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML-U1-CCAHR1149
Zoro #
G7550410
UPC #
635665876334
Country of Origin
Viet Nam

Dimensions

Width
7.75 in
Depth
5.11 in
Height
7.06 in

Details

Chemistry
SLA, AGM
Weight
14 lbs
Amperage
35 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
Nut and Bolt

Description

This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.