ML10-12GEL - 12 Volt 10 AH, GEL Type, F2 Terminal, Rechargeable SLA AGM Battery

  • Mfr # MAX4057493

  • Zoro # G715136671


product price:  $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4057493
Zoro #
G715136671
UPC #
747104900002
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max ML10-12GEL 12 Volt 10 AH Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max ML10-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.


  • • ML10-12GEL is a 12V 10AH GEL rechargeable maintenance free battery.
  • • Dimensions: 6.00 inches x 2.55 inches x 4.50 inches. Terminal: F2. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance.
  • • True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.