Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML100-24LI 24V 100Ah Lithium Iron Phosphate LiFePO4 Rechargeable Battery

  • Mfr # MAX4042058

  • Zoro # G515136642


product price: $553.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4042058
Zoro #
G515136642
UPC #
747104528282
Country of Origin
Viet Nam

Description

Invest in power with the Mighty Max 24V 100ah Lithium Iron Phosphate Battery. The ML100-24LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 45 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 90 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Battery ships minimally charged. To ensure optimal performance we kindly ask you to charge the battery to full capacity before using it for the first time.


  • • ML100-24LI is a 24V 100Ah Lithium iron phosphate sealed, rechargeable and maintenance free battery. Direct drop in lead acid replacement. Stronger, Lighter and Longer 2500 cycle life expectancy compared to the traditional sealed lead acid batteries.
  • • Battery ships minimally charged. To ensure optimal performance we kindly ask you to charge the battery to full capacity before using it for the first time.
  • • Dimensions 19.38 inches x 9.19 inches x 8.88 inches. Terminal: Internal Thread. Listing is for the battery and screws only. No wire harness or mounting accessories included.
  • • Designed for safety with built in Battery protection BMS. BMS provides high voltage protection, low voltage protection, over high current protection, high temperature protection, short circuit protection, and over charge protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.