ML100-48LI 48V 100Ah Lithium Iron Phosphate (LiFePO4) Rechargeable and Maintenance Free Battery
- Mfr # MAX4042059
- Zoro # G315136651
Key Features
Specifications
Product Information
- MFR #
- MAX4042059
- Zoro #
- G315136651
- UPC #
- 747104528299
- Country of Origin
- Viet Nam
Dimensions
- Width
- 9.25 in
- Length
- 23.5 in
- Height
- 8.82 in
Details
- Includes
- Battery
- Voltage
- 48V
- Color
- Black
- Item
- Battery
Description
Invest in power with the Mighty Max 48V 100ah Lithium Iron Phosphate Battery. The ML100-48LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 78 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 156 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Battery ships minimally charged.
- • ML100-48LI is a 48V 100Ah Lithium iron phosphate sealed, rechargeable and maintenance free battery. Direct drop in lead acid replacement. Stronger, Lighter and Longer 2500 cycle life expectancy compared to the traditional sealed lead acid batteries.
- • Battery ships minimally charged. To ensure optimal performance we kindly ask you to charge the battery to full capacity before using it for the first time.
- • Dimensions 23.50 inches x 9.25 inches x 8.82 inches. Terminal: Internal Thread. Listing is for the battery and screws only. No wire harness or mounting accessories included.
- • Designed for safety with built in Battery protection BMS. BMS provides high voltage protection, low voltage protection, over high current protection, high temperature protection, short circuit protection, and over charge protection.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.