ML15-12GEL - 12 Volt 15 AH, GEL Type, F2 Terminal, Rechargeable SLA AGM Battery

  • Mfr # MAX4057495

  • Zoro # G815136601


product price:  $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX4057495
Zoro #
G815136601
UPC #
747104902099
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max ML15-12GEL 12 Volt 15 AH Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max ML15-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself.


  • • ML15-12GEL is a 12V 15AH GEL rechargeable maintenance free battery.
  • • Dimensions: 6.00 inches x 3.93 inches x 3.88 inches. Terminal: F2. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance.
  • • True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.