Shop MIGHTY MAX BATTERY
See all product information
Create Account
ML200-12FT - 12 Volt 200 AH, Front Terminal, Rechargeable SLA AGM Battery
- Mfr # MAX4159358
- Zoro # G423573331
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Width
4.93 in
Height
12.43 in
Depth
20.87 in
Voltage - Batteries
12V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4159358
- Zoro #
- G423573331
- UPC #
- 810185371600
- Country of Origin
- Viet Nam
- Item
- Battery
- Voltage - Batteries
- 12V
- Color
- Black
Dimensions
- Width
- 4.93 in
- Height
- 12.43 in
- Depth
- 20.87 in
Description
Delivering power when you need it, the Mighty Max ML200-12FT 12 Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-12FT is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.