Zoro Homepage

ML75-12LI - 12 Volt 75 AH Deep Cycle Lithium Iron Phosphate LiFePO4 Rechargeable Battery

  • Mfr # MAX3906496

  • Zoro # G615136665


product price: $348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3906496
Zoro #
G615136665
UPC #
29483004060
Country of Origin
Viet Nam

Description

Invest in power with the Mighty Max 12V 75ah Lithium Iron Phosphate Battery. The ML75-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 23.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 50 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.


  • • ML75-12LI is a 12V 75Ah group 24 Lithium iron phosphate sealed, rechargeable and maintenance free battery. Direct drop in lead acid replacement.
  • • Dimensions 10.19 inches x 6.50 inches x 8.38 inches. Terminal: Internal Thread. Listing is for the battery and screws only. No wire harness or mounting accessories included.
  • • Stronger, Lighter and Longer 2500 cycle life expectancy compared to the traditional sealed lead acid batteries.
  • • Designed for safety with built in Battery protection BMS. BMS provides high voltage protection, low voltage protection, over high current protection, high temperature protection, short circuit protection, and over charge protection. Designed to be used in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.