Zoro Homepage

ML8D -12 Volt 250 AH, Internal Thread INT Terminal, Rechargeable SLA AGM Battery

  • Mfr # MAX3482966

  • Zoro # G515136628


product price: $603.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3482966
Zoro #
G515136628
UPC #
785123712305
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max ML8D 12 Volt 250 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8D is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.


  • • ML8D SLA is a 12V 250AH Sealed Lead Acid (SLA) rechargeable maintenance free battery - UL Certified
  • • Dimensions: 20.47 inches x 10.59 inches x 8.86 inches. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • Factory activated SLA / AGM battery. Maintenance free. No adding water. Advanced design works right out of the box and requires zero maintenance, zero adding of fluids compared to a flooded wet cell battery
  • • Rechargeable spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Mounted in any position, resists shocks, and vibration. High performance in high and low temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.