MM-H5 Start and Stop Car BCI Group Size 47 12V 60 AH, 100RC, 680 CCA Rechargeable AGM Car battery

  • Mfr # MAX3926699

  • Zoro # G115136592


product price:  $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3926699
Zoro #
G115136592
UPC #
747104868357
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max MM-H5 Group Size 47 12 Volt 60 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The MM-H5 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Vehicles, Electric Vehicles, Engine Starters, Consumer Electronics, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Mighty Max SLA Batteries are fashioned with optimized internal construction for superior durability Maintenance free for maximum convenience. The 12-Volt Mighty Max car battery has 680 Cold Cranking Amps CCA to provide phenomenal power to start vehicle in extreme weather and deliver longer life all year around. 100RC rating provides dependable performance and an extended lifespan, offering up to twice the cycle life compared to traditional batteries.


  • • MM-H5 Group 47 is a 12V 60AH 100RC, 680 Cold Cranking Amps (CCA), Sealed Lead Acid (SLA) rechargeable maintenance free car battery
  • • Dimensions: 9.53 inches x 6.88 inches x 7.48 inches. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Mighty Max Battery delivers 680 CCA Cold Cranking Amps which provides excessive starting power in the col
  • • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Provides exceptional starting power and outstanding value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.