MM-H5LI Lithium Car Battery LiFePO4 12.8V Automotive Start-Stop 700CCA 62 RC 27Ah Group 47
- Mfr # MAX4174219
- Zoro # G423573348
product price:
$
260.99
/ea
Free Shipping & Returns
Key Features
Voltage
12.8V
Color
Black
Width
7 in
Includes
Battery
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX4174219
- Zoro #
- G423573348
- UPC #
- 810185371860
- Country of Origin
- Viet Nam
Dimensions
- Width
- 7 in
- Length
- 9.5 in
- Height
- 7.5 in
Details
- Voltage
- 12.8V
- Color
- Black
- Includes
- Battery
- Item
- Battery
Description
The smart lithium upgrade for everyday vehicles is here. When your engine demands performance, the Mighty Max MM-H5 Li delivers without hesitation. This Group Size 47 lithium battery stands ready with dependable starting power for the conditions drivers face every day. With 12.8V, 27Ah, 700 Cold Cranking Amps, and a 62-minute Reserve Capacity, it provides strong starts and the endurance to support your vehicle’s electrical demands. It’s built for strong starts on freezing mornings, dependable performance in extreme temperatures, and the kind of power that keeps up with modern vehicles. Unlike traditional lead-acid automotive batteries, advanced LiFePO4 lithium technology offers lighter weight, efficient power delivery, and stable voltage output, helping your vehicle start quickly and run smoothly. A built-in Battery Management System (BMS) continuously monitors the battery to help protect against over-charge, over-discharge, short circuits, and temperature fluctuations. The result is reliable starting power without the maintenance, excess weight, or guesswork. Whether you're replacing a dead battery or upgrading to something that won't quit, the MM-H5 Li is ready to go to work. No hassles. No maintenance. No interruptions. This is power with purpose, and it's ready when you are. Are you powered to the max?
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.