MM-H7 Start and Stop Car BCI Group Size 94R 12V 80AH, 140RC, 850 CCA Rechargeable AGM Car battery

  • Mfr # MAX3926702
  • Zoro # G115136639
product price: 
$
191.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX3926702
Zoro #
G115136639
UPC #
747104868388
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max MM-H7 Group 94R 12 Volt 80 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The MM-H7 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.


  • • MM-H7 Group 94R is a 12V 80AH 140RC, 850 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) rechargeable maintenance free car battery
  • • Dimensions: 12.50 inches x 6.88 inches x 7.48 inches. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Mighty Max Battery delivers 850 CCA Cold Cranking Amps which provides excessive starting power in
  • • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Provides exceptional starting power and outstanding value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews