Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Max Battery Monocrystalline Solar Panel, 100 W, 12V MAX3544568

Monocrystalline Solar Panel, 100 W, 12V (Discontinued)

  • Mfr # MAX3544568
  • Zoro # G610217017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3544568
Zoro #
G610217017
UPC #
785123790877
Country of Origin
Viet Nam

Details

Item
Solar Panel
Maximum Power Point
100 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
12V

Description

Mighty Max Solar is excited to bring you this 100 Watt 12V Monocrystalline Foldable Solar panel suitcase. Mighty Max solar panels offer you a totally new definition to the word ''compact. The sleek design, compact foldable body, built in adjustable aluminum stand, built in 10 Amp PWM charge controller and a set of heavy duty alligator clips coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your familys favorite camp site! It comes with all the necessary equipment including a 10 Amp PWM solar charger controller with alligator clips and an adjustable aluminum stand attached to the pane, making it easier and safer to charge your batteries. Here at Mighty Max Solar we never want to see a journey end, so dont let it! Bring these panels home with you as well and set up an on-grid or off-grid solar solution for your home or garage! Mighty Max Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.