Mighty Max Battery
Sealed Lead Acid Battery, 12 V, 12 AH, F2 Terminal, SLA, AGM Chemistry
- Zoro #: G300801526
- Mfr #: ML12-12F2CHRGR307

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.89
Mighty Max Battery #ML12-12F2CHRGR307 Specifications
- Zoro #: G300801526
- Mfr #: ML12-12F2CHRGR307
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 4 in
- Width: 5.94 in
- Depth: 3.88 in
- Weight: 8.38 lbs
- Amperage: 12 AH
- Chemistry: SLA, AGM
- Terminal: F2
- Country of Origin (subject to change): Viet Nam
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: GU
Reviews of Mighty Max Battery #ML12-12F2CHRGR307
Explore more
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 7.2 AH, F1 Terminal, SLA, AGM Chemistry ML7-12CHCOMBO3106
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 7.2 AH, F1 Terminal, SLA, AGM Chemistry ML7-12MP831747910370
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-12MP1221813166
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 6 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YTZ7S1326
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 6 AH, Nut and Bolt Terminal, GEL Chemistry YTX7A-BSGEL111
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 8 AH, F1 Terminal, SLA, AGM Chemistry ML8-12MP8199140171577
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 8 AH, F1 Terminal, SLA, AGM Chemistry ML8-12MP6111513391409
- Mighty Max Battery Sealed Lead Acid Battery, 6 V, 12 AH, F2 Terminal, SLA, AGM Chemistry ML12-6F2CHRGR168
- Mtd Battery 40V 2.5Ah 49MA25AQ983
- Zoro Select Sealed Lead Acid Battery, 12VDC, 2.09" H D5738
- Zoro Select Sealed Lead Acid Battery, 12VDC, 8.05" H D5872
- Mighty Max Battery Sealed Lead Acid Batteries