
12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors
Mfr # ML1.3-121111111
Zoro # G7550760
product price:Â $14.99
/eaKey Features
Chemistry
SLA, AGM
Width
3.82 in
Depth
1.69 in
Height
2.28 in
Weight
1.21 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML1.3-121111111
Zoro #
G7550760
UPC #
785123670773
Country of Origin
Viet Nam
Dimensions
Width
3.82 in
Depth
1.69 in
Height
2.28 in
Details
Chemistry
SLA, AGM
Weight
1.21 lb
Amperage
1.3 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
F1
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.