Mighty Max Battery
Sealed Lead Acid Battery, 12 V, 9 AH, F2 Terminal, SLA, AGM Chemistry
- Zoro #: G000506769
- Mfr #: ML9-12241140
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.94 in
- Width: 5.94 in
- Depth: 2.56 in
- Weight: 5.10 lbs
- Amperage: 9 AH
- Chemistry: SLA, AGM
$25.33
Subtotal: $25.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mighty Max Battery #ML9-12241140 Specifications
- Zoro #: G000506769
- Mfr #: ML9-12241140
- UPC #: 730052475692
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.94 in
- Width: 5.94 in
- Depth: 2.56 in
- Weight: 5.10 lbs
- Amperage: 9 AH
- Chemistry: SLA, AGM
- Terminal: F2
- Country of Origin (subject to change): Viet Nam
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: PR
Reviews of Mighty Max Battery #ML9-12241140
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 4 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YTX5L-BS21140
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Lincoln ElectricCompany SAM-400 - 2 Pack ML7-12MP23681130461035
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 75 AH, Internal Thread Terminal, GEL Chemistry ML75-12GEL295
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, F2 Terminal, SLA, AGM Chemistry ML12-12F2515
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 3 AH, F1 Terminal, SLA, AGM Chemistry ML3-1291778
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-12MP4184498
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, F2 Terminal, SLA, AGM Chemistry ML12-12F2CHRGR645
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-12MP33981463846
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 18 AH, Internal Thread Terminal, GEL, AGM Chemistry ML18-12GELMP4435
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry ML4-64574
- BATTERY CLERK AJC® Exide Powerware PV-U1 12V 35Ah Sealed Lead Acid Battery EXIDE-POWERWARE PV-U1
- Mighty Max Battery Sealed Lead Acid Batteries