Viper VP-1200 12V 1200 Watt Battery for Cerwin Vega H41200.4

  • Mfr # MAX3513400

  • Zoro # G109151983


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3513400
Zoro #
G109151983
UPC #
785123740421
Country of Origin
Viet Nam

Description

Viper VP-1200 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-1200 is a 12-Volt battery delivering 1200-Watt of power, perfect for any 1200 Watt audio system. VP-1200 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-1200 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-1200 12-Volt 40 Ah 1200-Watt AGM car audio battery. Reinforcementfor amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. AGM technology for better power efficiency, longer life and maximum sound performance. Withstand higher temperature and vibrations than the leading brand name batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.