Viper VP-2400 12V 2400 Watt Replacement Battery for SK-BT120 SVR3500P

  • Mfr # MAX3516941

  • Zoro # G109151822


product price:  $191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3516941
Zoro #
G109151822
UPC #
785123741411
Country of Origin
Viet Nam

Description

Viper VP-2400 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-2400 is a 12-Volt battery delivering 2400-Watt of power Perfect for any 2400-Watt audio system. VP-2400 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. Made with the highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. Mounted in any position without the worry of leaks and spills makes installing your car audio system a whole lot easier. Viper Batteries withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-2400 12-Volt 110 Ah 2400-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.