Y50-N18L-A3 GEL Snowmobile Battery for Arctic Cat Bearcat WT 2006

  • Mfr # Y50-N18L-A3GEL210

  • Zoro # G900507194


product price:  $69.99
/ea

Key Features

Chemistry
GEL
Width
8.07 in
Depth
3.42 in
Height
6.37 in
Weight
14.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y50-N18L-A3GEL210
Zoro #
G900507194
UPC #
785123738824
Country of Origin
Viet Nam

Dimensions

Width
8.07 in
Depth
3.42 in
Height
6.37 in

Details

Chemistry
GEL
Weight
14.55 lbs
Amperage
21 AH
Voltage
12 V
Terminal
Nut and Bolt
Item
Sealed Lead Acid Battery

Description

The Y50-N18L-A3 GEL is a 12 Volt 21AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max Y50-N18L-A3GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the Y50-N18L-A3GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. The Performance and Characteristics of the YT12B-4 GEL Battery includes maintenance Free / GEL configuration, No leaks, spills or contact with acid, no acid mist and pollution to the environment when charging and discharging, High capacity: 10-20% higher comparing to that of VRLA, low self-discharging and durable for storage, nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA, amazing performances in all temperature conditions. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.