Y50-N18L-A3 Motorcycle Battery for Honda 1500cc GL1500 Gold Wing 1996

  • Mfr # Y50-N18L-A372

  • Zoro # G7540559


product price:  $59.99
/ea

Key Features

Chemistry
SLA, AGM
Width
8.07 in
Depth
3.42 in
Height
6.37 in
Weight
14.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y50-N18L-A372
Zoro #
G7540559
UPC #
785123734987
Country of Origin
Viet Nam

Dimensions

Width
8.07 in
Depth
3.42 in
Height
6.37 in

Details

Chemistry
SLA, AGM
Weight
14.55 lbs
Amperage
21 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt

Description

Y50-N18L-A3 is a 12 Volt 21AH 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This Y50-N18L-A3 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.