YB12A-A 12V 12AH Battery Replacement for Honda 550 CB550 Four K 74-78

  • Mfr # YB12A-A84

  • Zoro # G7553789


product price:  $44.99
/ea

Key Features

Chemistry
SLA, AGM
Width
5.24 in
Depth
3.15 in
Height
6.10 in
Weight
8.32 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB12A-A84
Zoro #
G7553789
UPC #
635665636570
Country of Origin
Viet Nam

Dimensions

Width
5.24 in
Depth
3.15 in
Height
6.10 in

Details

Chemistry
SLA, AGM
Weight
8.32 lbs
Amperage
12 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
Nut and Bolt

Description

YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.