Shop MIGHTY MAX BATTERY
See all product information
Create Account
YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86
- Mfr # YB12A-A93
- Zoro # G7556327
product price:Â
$
44.99
/ea
Key Features
Chemistry
SLA, AGM
Width
5.24 in
Depth
3.15 in
Height
6.10 in
Weight
8.32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YB12A-A93
- Zoro #
- G7556327
- UPC #
- 635665635993
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 8.32 lb
- Amperage
- 12 AH
- Voltage
- 12 V
- Item
- Sealed Lead Acid Battery
- Terminal
- Nut and Bolt
Dimensions
- Width
- 5.24 in
- Depth
- 3.15 in
- Height
- 6.10 in
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.