YB16CL-B 12V 19AH SLA Battery Replaces Kawasaki 620 KAF620, Mule 2500

  • Mfr # YB16CL-B64

  • Zoro # G7556187


product price:  $64.99
/ea

Key Features

Chemistry
SLA, AGM
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Weight
10.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB16CL-B64
Zoro #
G7556187
UPC #
785123721673
Country of Origin
Viet Nam

Dimensions

Width
5.27 in
Depth
3.50 in
Height
6.53 in

Details

Chemistry
SLA, AGM
Weight
10.14 lbs
Amperage
12 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
Nut and Bolt

Description

YB16CL-B is a 12 Volt 19AH 250 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.