Shop MIGHTY MAX BATTERY
See all product information
Create Account
YB16CL-B 12V 19AH SLA Battery Replaces Kawasaki 620 KAF620, Mule 2510
- Mfr # YB16CL-B65
- Zoro # G900509303
product price:Â
$
64.99
/ea
Key Features
Chemistry
SLA, AGM
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Weight
10.14 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YB16CL-B65
- Zoro #
- G900509303
- UPC #
- 635665637447
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 10.14 lb
- Amperage
- 12 AH
- Voltage
- 12 V
- Terminal
- Nut and Bolt
- Item
- Sealed Lead Acid Battery
Dimensions
- Width
- 5.27 in
- Depth
- 3.50 in
- Height
- 6.53 in
Description
YB16CL-B is a 12 Volt 19AH 250 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.