YB16CL-B 12V Battery for Bombardier Sea-Doo All Models 1500cc 94 -'07

  • Mfr # YB16CL-B21

  • Zoro # G7550316


product price: $64.99
/ea

Key Features

Chemistry
SLA, AGM
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Weight
10.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB16CL-B21
Zoro #
G7550316
UPC #
785123721567
Country of Origin
Viet Nam

Dimensions

Width
5.27 in
Depth
3.50 in
Height
6.53 in

Details

Chemistry
SLA, AGM
Weight
10.14 lbs
Amperage
12 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt

Description

YB16CL-B is a 12 Volt 19AH 250 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.