YB16CL-B GEL 12V 19AH Battery for Yamaha All Wave Runner Models 87-08

  • Mfr # YB16CL-BGEL36

  • Zoro # G7556336


product price:  $69.99
/ea

Key Features

Chemistry
GEL
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Weight
10.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB16CL-BGEL36
Zoro #
G7556336
UPC #
785123752684
Country of Origin
Viet Nam

Dimensions

Width
5.27 in
Depth
3.50 in
Height
6.53 in

Details

Chemistry
GEL
Weight
10.14 lbs
Amperage
12 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
Nut and Bolt

Description

The YB16CL-B GEL is a 12 Volt 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.