Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YB9A-A 12V 9AH Battery Replacement for Honda TRX125, ATC125M

  • Mfr # YB9A-A20

  • Zoro # G900510521


product price: $29.99
/ea

Key Features

Chemistry
SLA, AGM
Width
5.30 in
Depth
3.00 in
Height
5.25 in
Weight
6.19 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9A-A20
Zoro #
G900510521
UPC #
759478123093
Country of Origin
Viet Nam

Dimensions

Width
5.30 in
Depth
3.00 in
Height
5.25 in

Details

Chemistry
SLA, AGM
Weight
6.19 lbs
Amperage
9 AH
Voltage
12 V
Terminal
Nut and Bolt
Item
Sealed Lead Acid Battery

Description

YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.