
YT12B-4 12V 10Ah SLA Battery Replacement for ATV UTV PWC Power Sports
Mfr # YT12B-477
Zoro # G7545827
product price:Â $33.99
/eaKey Features
Chemistry
SLA, AGM
Width
6.00 in
Depth
2.75 in
Height
5.25 in
Weight
10.14 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YT12B-477
Zoro #
G7545827
UPC #
082481345726
Country of Origin
Viet Nam
Dimensions
Width
6.00 in
Depth
2.75 in
Height
5.25 in
Details
Chemistry
SLA, AGM
Weight
10.14 lbs
Amperage
10 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt
Description
YT12B-4 is a 12V 10AH 125 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YT12B-4 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.