YT7B-BSGEL -12 Volt 6.5 AH, GEL Type, 110 CCA, Rechargeable SLA AGM Motorcycle Battery

  • Mfr # MAX3934792

  • Zoro # G215136614


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3934792
Zoro #
G215136614
UPC #
29483327312
Country of Origin
Viet Nam

Description

The YT7B-BSGEL is a 12V 6.5AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YT7B-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YT7B-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.


  • • YT7B-BS GEL is a 12V 6.5AH 120 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery
  • • Dimensions: 5.75 inches x 2.55 inches x 3.65 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included
  • • Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes
  • • True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.