Shop MIGHTY MAX BATTERY
See all product information
Create Account
YTX12-BS 12V 10AH GEL Battery for Honda TRX250 Recon, ES 1997-2003
- Mfr # YTX12-BSGEL12A
- Zoro # G7540577
product price:Â
$
39.99
/ea
Key Features
Chemistry
GEL
Width
5.90 in
Depth
3.34 in
Height
5.11 in
Weight
8.15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX12-BSGEL12A
- Zoro #
- G7540577
- UPC #
- 82481310892
- Country of Origin
- Viet Nam
- Chemistry
- GEL
- Weight
- 8.15 lb
- Amperage
- 10 AH
- Item
- Sealed Lead Acid Battery
- Voltage
- 12 V
- Terminal
- Nut and Bolt
Dimensions
- Width
- 5.90 in
- Depth
- 3.34 in
- Height
- 5.11 in
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.