Shop MIGHTY MAX BATTERY
Create Account
YTX12-BS GEL Replaces Honda TRX200D FourTrax II 2x4 96 With 12V 2A Chrgr
- Mfr # MAX3834465
- Zoro # G810215318
product price:Â
$
68.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3834465
- Zoro #
- G810215318
- UPC #
- 730052700510
- Country of Origin
- Viet Nam
Description
The YTX12-BS GEL is a 12V 10AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material