YTX14-BS 12V 12AH Replaces 06-12Ninja ZX14 CTX14-BS +12V 1Amp Charger

  • Mfr # MAX3456423
  • Zoro # G510195132
product price: 
$
68.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX3456423
Zoro #
G510195132
UPC #
730052528862
Country of Origin
Viet Nam

Description

This YTX14-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews