Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YTX14-BS Replacement Battery Compatible with UTV, 4 Wheeler

  • Mfr # MAX4131091

  • Zoro # G315136675


product price: $40.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX4131091
Zoro #
G315136675
UPC #
654599269531
Country of Origin
Viet Nam

Description

This YTX14-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.


  • • YTX14-BS is a 12V 12AH 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
  • • Dimensions: 6.00 inches x 3.44 inches x 5.75 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover.
  • • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.