YTX14-BSLIFEPO4 12 Volt 12 AH, 270 CCA, Lithium Iron Phosphate LiFePO4 Battery
Mfr # MAX3881975
Zoro # G315136644
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAX3881975
Zoro #
G315136644
UPC #
635665882786
Country of Origin
Viet Nam
Description
Mighty Max Lithium Iron Phosphate LiFePO4 engine start batteries are designed to replace Flooded, AGM, and Gel cell lead acid batteries in Power Sport applications such as motorcycles, ATVs, personal water craft, lawn mowers, utility vehicles, scooters, and dirt bikes. Lithium Batteries do not sulfate. Attention - make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
- • YTX14-BSLIFEPO4 is a 12V 270 Cold Cranking Amps (CCA) Lithium Iron Phosphate Battery.
- • Case Dimensions: 5.88 inches x 3.38 inches x 5.88 inches; Polarity: Negative on Right, Positive on Left; Weight: 3.65-pounds.
- • Safe, No Liquid and can be mounted in any position. Make sure to only use a compatible lithium charger. Keep terminal tightly fitted. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
- • Up to 80 percent lighter and 5X the life of a lead acid equivalent with 2000+ deep cycles at 80 percent depth of discharge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.