Shop MIGHTY MAX BATTERY
See all product information
Create Account
YTX14AH-BS 12V 12Ah Battery for Polaris 4140006, 4140007
- Mfr # YTX14AH1119
- Zoro # G7546947
product price:Â
$
44.99
/ea
Key Features
Chemistry
SLA, AGM
Width
5.20 in
Depth
3.50 in
Height
6.40 in
Weight
10.14 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX14AH1119
- Zoro #
- G7546947
- UPC #
- 785123699637
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 10.14 lb
- Amperage
- 12 AH
- Voltage
- 12 V
- Item
- Sealed Lead Acid Battery
- Terminal
- Nut and Bolt
Dimensions
- Width
- 5.20 in
- Depth
- 3.50 in
- Height
- 6.40 in
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.