Shop MIGHTY MAX BATTERY
See all product information
Create Account
YTX14AHL-BS LIFEPO4 - 12 Volt 12 AH, 400 CCA, Lithium Iron Phosphate (LiFePO4) Battery
- Mfr # MAX4182203
- Zoro # G623573391
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Length
5.19 in
Depth
3.5 in
Color
Blue
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX4182203
- Zoro #
- G623573391
- UPC #
- 654599785864
- Country of Origin
- Viet Nam
Dimensions
- Height
- 6.5 in
- Length
- 5.19 in
- Depth
- 3.5 in
- Width
- 3.5 in
Details
- Item
- Battery
- Color
- Blue
- Voltage
- 12V
- Includes
- Battery
Description
Mighty Max Lithium Iron Phosphate (LiFePO4) engine start batteries are designed to replace Flooded, AGM, and Gel cell lead acid batteries in Power Sport applications such as motorcycles, ATVs, personal water craft, lawn mowers, utility vehicles, scooters, and dirt bikes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.