Shop MIGHTY MAX BATTERY
Create Account
YTX14L-BS GEL Replaces Harley-D Sportster XL1200 2017 With 12V 2A Chargr
Mfr # MAX3876510
Zoro # G010224004
product price:Â
$
87.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3876510
- Zoro #
- G010224004
- UPC #
- 759478373399
- Country of Origin
- Viet Nam
Description
The YTX14L-BS GEL is a 12V 12AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material